PROTECTIVE INDUSTRIAL PRODUCTS #34225XL

Gloves, General Purpose, X-Large

SKU: 61631401149
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cut Resistant Gloves
Size: X-Large
Color: White
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga Nylon
Glove Style: Abrasion
Back: 13 ga Nylon
Description
Multi-Purpose Gloves: Type - Cut Resistant Gloves; Glove Style - Abrasion, Tear, Puncture Resistant; Palm - 13 ga Nylon, Nitrile Coated, Smooth Grip ; Back - 13 ga Nylon; Cuff - Seamless Knit Wrist, Yellow Hem; Color - White, Gray Coating; Lining - Lined; Size - X-Large; Additional Information - Dimension: 10.20 in. L x 3.90 in. W
Additional Info: Dimension: 10.20 in. L x 3.90 in. W