Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #34-C232/XL

Gloves, General Purpose, X-Large

SKU # 61631401793
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size: X-Large
Color: Gray Shell
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga Nylon
Glove Style: Abrasion
Back: 13 ga Nylon

Additional Info: Dimension: 10.20 in. L x 4.50 in. W