Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #34-274/XL

Gloves, General Purpose, X-Large

SKU # 61631412812
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cut Resistant Gloves
Size: X-Large
Color: Blue
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 18 ga Nylon
Glove Style: Ultra Lightweight
Back: 18 ga Nylon

Multi-Purpose Gloves: Type - Cut Resistant Gloves; Glove Style - Ultra Lightweight, Abrasion, Tear, Puncture Resistant; Palm - 18 ga Nylon, Nitrile Coated, MicroFoam Grip; Back - 18 ga Nylon; Cuff - Seamless Knit Wrist, Yellow Hem; Color - Blue; Lining - Lined; Size - X-Large; Additional Information - Dimension: 8.90 in. L x 3.90 in. W

Additional Info: Dimension: 8.90 in. L x 3.90 in. W