PROTECTIVE INDUSTRIAL PRODUCTS #36110PCBLL

Gloves, General Purpose, Regular Weight Style, Large

SKU: 61631402262
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Work Gloves
Size: Large
Color: White
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 7 ga Cotton/Polyester
Glove Style: Regular Weight
Back: 7 ga Cotton/Polyester
Description
Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Regular Weight; Palm - 7 ga Cotton/Polyester, PVC Coated; Back - 7 ga Cotton/Polyester; Cuff - Seamless Knit Wrist; Color - White, Blue Coating; Lining - Lined; Size - Large