The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #87-1563/L

Gloves, General Purpose, Large

SKU # 61631400796 Manufacturer Series: Regular Grade
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size: Large
Color: Blue/Black/Red Striped Back
Lining: Cotton
Cuff Type: Rubberized Safety
Palm Type: Top Grain Cowhide Leather
Glove Style: Gunn-Cut
Back: Fabric

Additional Info: Coating Material: Uncoated, Nylon Stitching, Dimension: 10.60 in. L x 5.20 in. W