PROTECTIVE INDUSTRIAL PRODUCTS #847533J

Gloves, General Purpose, Large

SKU: 61631400781
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Work Gloves
Size: Large
Color: Natural
Lining: Cotton
Cuff Type: Rubberized Safety
Palm Type: Split Cowhide Leather
Glove Style: Gunn-Cut
Back: Fabric
Manufacturer Series: B/C Grade
Description
Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Gunn-Cut, Wing Thumbs; Palm - Split Cowhide Leather; Back - Fabric; Cuff - Rubberized Safety; Color - Natural, Blue/Black/Red Striped Back; Lining - Cotton; Size - Large; Additional Information - Double Palm, Nylon Stitching, Dimension: 10.50 in. L x 5.20 in. W; Manufacturer Series - B/C Grade
Additional Info: Double Palm, Nylon Stitching, Dimension: 10.50 in. L x 5.20 in. W