Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #84-7632/L

Gloves, General Purpose, Large

SKU # 61631400777 Manufacturer Series: C Grade
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size: Large
Color: Gray
Lining: Cotton
Cuff Type: Rubberized Gauntlet
Palm Type: Split Cowhide Leather
Glove Style: Gunn-Cut
Back: Fabric

Additional Info: Nylon Stitching, Dimension: 12.30 in. L x 5.20 in. W