Menu Search

PROTECTIVE INDUSTRIAL PRODUCTS #836563LLHO

Gloves, General Purpose, Large

SKU: 61631402127
Manufacturer Series: B Grade
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Work Gloves
Size: Large
Color: Gray
Lining: Cotton
Cuff Type: Rubberized Safety
Palm Type: Split Cowhide Leather
Glove Style: Gunn-Cut
Back: Fabric
Description
Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Gunn-Cut, Wing Thumbs, Left Hand; Palm - Split Cowhide Leather; Back - Fabric; Cuff - Rubberized Safety, Brown Cotton Binding; Color - Gray, Green/Pink Striped Back; Lining - Cotton; Size - Large; Additional Information - Dimension: 10.60 in. L x 5.20 in. W; Manufacturer Series - B Grade
Additional Info: Dimension: 10.60 in. L x 5.20 in. W