Gloves, General Purpose, Large

SKU: 61631411701
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Work Gloves
Size: Large
Color: Purple Shell
Lining: Nylon/Lycra
Cuff Type: Seamless Knit Wrist
Palm Type: Nitrile
Glove Style: High Dexterity
Back: Nitrile
Known and loved across the globe MaxiFlex has become the world standard for precision handling gloves in dry environments. People have been asking ATG to make an oil repellent MaxiFlex that's still super thin, flexible, dexterous and comfortable. So they
Additional Info: Dimension: 9.40 in. L x 4.10 in. W