Menu Search
General Purpose Gloves Gloves, General Purpose, Large
PROTECTIVE INDUSTRIAL PRODUCTS #37C2110PDDL

Gloves, General Purpose, Large

SKU # 61631400289
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Work Gloves
Size: Large
Color: Black Dots
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 10 ga Cotton/Polyester
Glove Style: Abrasion
Back: 10 ga Cotton/Polyester

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Abrasion, Cut Resistant; Palm - 10 ga Cotton/Polyester, PVC Dot Grip; Back - 10 ga Cotton/Polyester, PVC Dot Grip; Cuff - Seamless Knit Wrist; Color - Black Dots, Natural Liner; Lining - Lined; Size - Large