This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #37C110SSBLL

Gloves, General Purpose, Large

SKU # 61631402856
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cut Resistant Gloves
Size: Large
Color: Blue
Cuff Type: Knit Wrist
Palm Type: 7 ga PVC Dot Grip
Glove Style: Abrasion Resistant
Back: 7 ga PVC Dot Grip

Multi-Purpose Gloves: Type - Cut Resistant Gloves; Glove Style - Abrasion Resistant; Palm - 7 ga PVC Dot Grip; Back - 7 ga PVC Dot Grip; Cuff - Knit Wrist; Color - Blue ; Size - Large