Gloves, General Purpose, Large

SKU: 61631402849
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Work Gloves
Size: Large
Color: Black Dots
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 7 ga Cotton/Polyester
Glove Style: Abrasion
Back: 7 ga Cotton/Polyester
Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Abrasion, Cut Resistant; Palm - 7 ga Cotton/Polyester, PVC Dot Grip; Back - 7 ga Cotton/Polyester, PVC Dot Grip; Cuff - Seamless Knit Wrist; Color - Black Dots, Natural Liner; Lining - Lined; Size - Large; Additional Information - Dimension: 10.00 in. L
Additional Info: Dimension: 10.00 in. L