PROTECTIVE INDUSTRIAL PRODUCTS #35CB604L

Gloves, General Purpose, Large

SKU: 61631401826
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Work Gloves
Size: Large
Color: Bleach White
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 7 ga Cotton/Polyester
Glove Style: Extra Heavy Weight
Back: 7 ga Cotton/Polyester
Description
Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Extra Heavy Weight; Palm - 7 ga Cotton/Polyester; Back - 7 ga Cotton/Polyester; Cuff - Seamless Knit Wrist, White Hem; Color - Bleach White; Lining - Lined; Size - Large; Additional Information - Coating Material: Uncoated, Dimension: 12.20 in. L x 4.00 in. W
Additional Info: Coating Material: Uncoated, Dimension: 12.20 in. L x 4.00 in. W