Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #34-C234/L

Gloves, General Purpose, Large

SKU # 61631401787
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size: Large
Color: White Shell
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga Nylon
Glove Style: Abrasion
Back: 13 ga Nylon

Additional Info: Dimension: 9.80 in. L x 3.90 in. W