Menu Search
General Purpose Gloves Gloves, General Purpose, Heavy Weight Style, Large
PROTECTIVE INDUSTRIAL PRODUCTS #36C330PDDL

Gloves, General Purpose, Heavy Weight Style, Large

SKU # 61631400269
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Work Gloves
Size: Large
Color: White
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 7 ga Cotton/Polyester
Glove Style: Heavy Weight
Back: 7 ga Cotton/Polyester

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Heavy Weight; Palm - 7 ga Cotton/Polyester, PVC Dot Grip; Back - 7 ga Cotton/Polyester; Cuff - Seamless Knit Wrist, White Hem; Color - White, Black Dots; Lining - Lined; Size - Large; Additional Information - Dimension: 10.00 in. L x 4.30 in. W

Additional Info: Dimension: 10.00 in. L x 4.30 in. W