Menu Search
General Purpose Gloves Gloves, General Purpose, Half Finger Style, Large

PROTECTIVE INDUSTRIAL PRODUCTS #35C119L

Gloves, General Purpose, Half Finger Style, Large

SKU #61631400241
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Work Gloves
Size: Large
Color: Natural
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 7 ga Cotton/Polyester
Glove Style: Half Finger
Back: 7 ga Cotton/Polyester

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Half Finger, Medium Weight; Palm - 7 ga Cotton/Polyester; Back - 7 ga Cotton/Polyester; Cuff - Seamless Knit Wrist, White Hem; Color - Natural; Lining - Lined; Size - Large; Additional Information - Coating Material: Uncoated, Dimension: 7.70 in. L x 3.90 in. W

Additional Info: Coating Material: Uncoated, Dimension: 7.70 in. L x 3.90 in. W