PROTECTIVE INDUSTRIAL PRODUCTS #39C1305L

Gloves, General Purpose, Curved Finger Style, Large

SKU: 61631404655
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cut Resistant Gloves
Size: Large
Color: Blue Coating
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 10 ga Cotton/Polyester
Glove Style: Curved Finger
Back: 10 ga Cotton/Polyester
Manufacturer Series: Regular Grade
Description
Multi-Purpose Gloves: Type - Cut Resistant Gloves; Glove Style - Curved Finger, Heavy Weight; Palm - 10 ga Cotton/Polyester, Latex Coated, Crinkle Grip; Back - 10 ga Cotton/Polyester; Cuff - Seamless Knit Wrist, Brown Hem; Color - Blue Coating, Gray Liner; Lining - Lined; Size - Large; Additional Information - Dimension: 10.20 in. L x 4.10 in. W; Manufacturer Series - Regular Grade
Additional Info: Dimension: 10.20 in. L x 4.10 in. W