PROTECTIVE INDUSTRIAL PRODUCTS #39C1300XXL

Gloves, General Purpose, 2X-Large

SKU: 61631404498
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cut Resistant Gloves
Size: 2X-Large
Color: Blue Coating
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 10 ga Cotton/Polyester
Glove Style: Curved Finger
Back: 10 ga Cotton/Polyester
Description
Multi-Purpose Gloves: Type - Cut Resistant Gloves; Glove Style - Curved Finger, Heavy Weight; Palm - 10 ga Cotton/Polyester, Latex Coated, Crinkle Grip; Back - 10 ga Cotton/Polyester; Cuff - Seamless Knit Wrist; Color - Blue Coating, Gray Liner; Lining - Lined; Size - 2X-Large