You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #34-876/XXL

MaxiFlex Ultimate Gloves, General Purpose, 2X-Large

SKU # 61631416897
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Gloves
Size: 2X-Large
Color: Gray Shell
Color Family: Gray
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 15 ga Nylon/Lycra
Glove Style: Abrasion
Back: 15 ga Nylon/Lycra

Additional Info: Dimension: 9.40 in. L x 4.10 in. W