PROTECTIVE INDUSTRIAL PRODUCTS #33-GT125/XXL

Gloves, General Purpose, 2X-Large

SKU: 61631411813
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cut Resistant Gloves
Size: 2X-Large
Color: Gray
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga Polyester
Glove Style: Abrasion
Back: 13 ga Polyester
Description
Multi-Purpose Gloves: Type - Cut Resistant Gloves; Glove Style - Abrasion, Puncture, Tear Resistant; Palm - 13 ga Polyester, Polyurethane Coated, Smooth Grip ; Back - 13 ga Polyester; Cuff - Seamless Knit Wrist, Blue Hem; Color - Gray; Lining - Lined; Size - 2X-Large; Additional Information - Dimension: 10.20 in. L x 3.00 in. W
Additional Info: Dimension: 10.20 in. L x 3.00 in. W