PROTECTIVE INDUSTRIAL PRODUCTS #33-825/XXL

Gloves, General Purpose, 2X-Large

SKU: 61631409210
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: ANSI Level 1
Size: 2X-Large
Color: Green Shell
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga Nylon
Glove Style: High Dexterity
Back: 13 ga Nylon
Description
Multi-Purpose Gloves: Type - ANSI Level 1; Glove Style - High Dexterity, Medium Weight, Abrasion, Tear, Puncture Resistant; Palm - 13 ga Nylon, Polyurethane Coated, Smooth Grip ; Back - 13 ga Nylon; Cuff - Seamless Knit Wrist, Blue Hem; Color - Green Shell, Black Coating; Lining - Lined; Size - 2X-Large; Additional Information - Dimension: 10.00 in. L x 4.10 in. W
Additional Info: Dimension: 10.00 in. L x 4.10 in. W