Gloves, Fabric Work, Large

SKU: 61631400587
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Work Gloves
Size: Large
Color: Blue
Lining: Cotton Interlock
Cuff Type: Slip-On
Palm Type: Fully Laminated Nitrile Coated
Glove Style: Clute Cut
Back: Nitrile Coated
Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Clute Cut, Straight Thumbs, Abrasion, Cut, Tear, Puncture; Palm - Fully Laminated Nitrile Coated; Back - Nitrile Coated, Perforated; Cuff - Slip-On; Color - Blue; Lining - Cotton Interlock; Size - Large; Additional Information - Dimension: 9.50 in. L x 4.25 in. W
Additional Info: Dimension: 9.50 in. L x 4.25 in. W