Menu Search
General Purpose Gloves Gloves, Extrication, Large

PROTECTIVE INDUSTRIAL PRODUCTS #911-AX9/L

Gloves, Extrication, Large

SKU #61631403820
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Extrication Gloves
Size: Large
Color: Orange
Lining: Unlined
Cuff Type: Open Wrist
Palm Type: Polyurethane
Glove Style: Abrasion
Back: Polyurethane

Multi-Purpose Gloves: Type - Extrication Gloves; Glove Style - Abrasion, Puncture Resistant ; Palm - Polyurethane, Synthetic Coated; Back - Polyurethane; Cuff - Open Wrist; Color - Orange, Black; Lining - Unlined; Size - Large; Additional Information - Kevlar Stitching, Dimension: 10.80 in. L x 4.80 in. W

Additional Info: Kevlar Stitching, Dimension: 10.80 in. L x 4.80 in. W