Menu Search

PROTECTIVE INDUSTRIAL PRODUCTS #69148L

Premium Gloves, Driver's, Straight Thumbs Style, Large

SKU: 61631400869
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Drivers Gloves
Size: Large
Color: Russet
Lining: Unlined
Cuff Type: Slip-On
Palm Type: Split Cowhide Leather
Glove Style: Straight Thumbs
Back: Split Cowhide Leather
Description
Multi-Purpose Gloves: Type - Driver Gloves; Glove Style - Straight Thumbs; Palm - Split Cowhide Leather ; Back - Split Cowhide Leather ; Cuff - Slip-On; Color - Russet; Lining - Unlined; Size - Large; Additional Information - Coating Material: Uncoated, Nylon Stitching; Manufacturer Series - Premium Grade
Additional Info: Coating Material: Uncoated, Nylon Stitching