PROTECTIVE INDUSTRIAL PRODUCTS #68153L

Gloves, Driver's, Large, Nylon Stitching

SKU: 61631401542
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Drivers Gloves
Size: Large
Color: White
Lining: Unlined
Cuff Type: Slip-On w/Pull Strap Closure
Palm Type: Top Grain Cowhide Leather
Glove Style: Dexterity
Back: Top Grain Cowhide Leather
Manufacturer Series: Regular Grade
Description
Multi-Purpose Gloves: Type - Driver Gloves; Glove Style - Dexterity, Straight Thumbs, Abrasion Resistant; Palm - Top Grain Cowhide Leather; Back - Top Grain Cowhide Leather; Cuff - Slip-On w/Pull Strap Closure; Color - White; Lining - Unlined; Size - Large; Additional Information - Nylon Stitching, Dimension: 9.70 in. L x 5.00 in. W; Manufacturer Series - Regular Grade
Additional Info: Nylon Stitching, Dimension: 9.70 in. L x 5.00 in. W