Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #68-105/L

Economy Gloves, Driver's, Large, Nylon Stitching

SKU # 61631401538
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drivers Gloves
Size: Large
Color: White
Lining: Unlined
Cuff Type: Slip-On
Palm Type: Top Grain Cowhide Leather
Glove Style: Dexterity
Back: Top Grain Cowhide Leather

Additional Info: Nylon Stitching, Dimension: 9.80 in. L x 5.00 in. W