Menu Search

PROTECTIVE INDUSTRIAL PRODUCTS #120-4100/L

Maximum Safety® Gloves, Driver's, Large, Kevlar Lined

SKU: 61631406925
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Work Gloves
Size: Large
Color: Brown/Black
Lining: Kevlar®
Cuff Type: Slip-on with Elastic Back
Palm Type: Reinforced Goatskin Leather
Glove Style: Wing Thumb
Back: Leather
Description
Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Wing Thumb; Palm - Reinforced Goatskin Leather; Back - Leather; Cuff - Slip-on with Elastic Back; Color - Brown/Black; Lining - Kevlar®; Size - Large; Manufacturer Series - Maximum Safety®