PROTECTIVE INDUSTRIAL PRODUCTS #714844XL

Gloves, Driver's, Half Finger Style, X-Large

SKU: 61631400915
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Drivers Gloves
Size: X-Large
Color: Gray
Lining: Unlined
Cuff Type: Extended Slip-On
Palm Type: Top Grain Goatskin Leather
Glove Style: Half Finger
Back: Top Grain Goatskin Leather
Description
Multi-Purpose Gloves: Type - Driver Gloves; Glove Style - Half Finger, Clute Pattern, Straight Thumbs; Palm - Top Grain Goatskin Leather; Back - Top Grain Goatskin Leather ; Cuff - Extended Slip-On; Color - Gray; Lining - Unlined; Size - X-Large; Additional Information - Coating Material: Uncoated, Nylon Stitching, Dimension: 9.00 in. L x 5.25 in. W
Additional Info: Coating Material: Uncoated, Nylon Stitching, Dimension: 9.00 in. L x 5.25 in. W