Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #714844XXL

Gloves, Driver's, Half Finger Style, 2X-Large

SKU # 61631402126
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drivers Gloves
Size: 2X-Large
Color: Gray
Lining: Unlined
Cuff Type: Extended Slip-On
Palm Type: Top Grain Goatskin Leather
Glove Style: Half Finger
Back: Top Grain Goatskin Leather

Multi-Purpose Gloves: Type - Driver Gloves; Glove Style - Half Finger, Clute Pattern, Straight Thumbs; Palm - Top Grain Goatskin Leather; Back - Top Grain Goatskin Leather ; Cuff - Extended Slip-On; Color - Gray; Lining - Unlined; Size - 2X-Large; Additional Information - Coating Material: Uncoated, Nylon Stitching, Dimension: 9.00 in. L x 5.50 in. W

Additional Info: Coating Material: Uncoated, Nylon Stitching, Dimension: 9.00 in. L x 5.50 in. W