Menu Search
General Purpose Gloves General Purpose Gloves, Small, White, Abrasion, Puncture, Cut, Tear Resistant, Polyester Lining
PROTECTIVE INDUSTRIAL PRODUCTS #33-115/S

General Purpose Gloves, Small, White, Abrasion, Puncture, Cut, Tear Resistant, Polyester Lining

SKU # 61631416495
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: General Purpose Gloves
Size: Small
Color: White
Lining: Polyester
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga Polyester
Glove Style: Abrasion
Back: 13 ga Polyester

Multi-Purpose Gloves: Type - General Purpose Gloves; Glove Style - Abrasion, Puncture, Cut, Tear Resistant; Palm - 13 ga Polyester, Polyurethane Coated, Smooth Grip; Back - 13 ga Polyester; Cuff - Seamless Knit Wrist, Red Hem; Color - White; Lining - Polyester; Size - Small; Additional Information - Dimension: 8.94 in. L x 3.40 in. W

Additional Info: Dimension: 8.94 in. L x 3.40 in. W