PROTECTIVE INDUSTRIAL PRODUCTS #33-B115/S

General Purpose Gloves, Small, Black, Abrasion, Cut, Puncture, Tear Resistant, Lined

SKU: 61631416501
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: General Purpose Gloves
Size: Small
Color: Black
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga Polyester
Glove Style: Abrasion
Back: 13 ga Polyester
Description
Multi-Purpose Gloves: Type - General Purpose Gloves; Glove Style - Abrasion, Cut, Puncture, Tear Resistant; Palm - 13 ga Polyester, Polyurethane Coated, Smooth Grip ; Back - 13 ga Polyester; Cuff - Seamless Knit Wrist, Red Hem; Color - Black; Lining - Lined; Size - Small; Additional Information - Dimension: 9.60 in. L x 3.90 in. W
Additional Info: Dimension: 9.60 in. L x 3.90 in. W