PROTECTIVE INDUSTRIAL PRODUCTS #33-115/M

General Purpose Gloves, Medium, White, Abrasion, Puncture, Cut, Tear Resistant, Polyester Lining

SKU: 61631416494
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: General Purpose Gloves
Size: Medium
Color: White
Lining: Polyester
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga Polyester
Glove Style: Abrasion
Back: 13 ga Polyester
Description
Multi-Purpose Gloves: Type - General Purpose Gloves; Glove Style - Abrasion, Puncture, Cut, Tear Resistant; Palm - 13 ga Polyester, Polyurethane Coated, Smooth Grip; Back - 13 ga Polyester; Cuff - Seamless Knit Wrist, Yellow Hem; Color - White; Lining - Polyester; Size - Medium; Additional Information - Dimension: 10.00 in. L x 4.10 in. W
Additional Info: Dimension: 10.00 in. L x 4.10 in. W