PROTECTIVE INDUSTRIAL PRODUCTS #34-846/M

General Purpose Gloves Maxiflex Medium Foam Nitrile Palm

SKU: 61631401115
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: General Purpose Gloves
Size: Medium
Color: Black/Gray
Lining: Nylon
Cuff Type: Knit Wrist
Palm Type: Foam Nitrile
Glove Style: Maxiflex
Manufacturer Series: Maxiflex
Description
Multi-Purpose Gloves: Type - General Purpose Gloves; Glove Style - Maxiflex; Palm - Foam Nitrile; Cuff - Knit Wrist; Color - Black/Gray; Lining - Nylon; Size - Medium; Additional Information - Application: General Assembly, Machining, Micro-Engineering, Automotive Components, Painting and Horticulture; Manufacturer Series - Maxiflex
Additional Info: Application: General Assembly, Machining, Micro-Engineering, Automotive Components, Painting and Horticulture