Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #391310S

Economy Economy Grade 391310 Unisex Work Gloves, Small, Gray Shell, Blue Coating, Curved Finger, Heavy Weight

SKU # 61631401097
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Work Gloves
Size: Small
Color: Gray Shell
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 10 ga Cotton/Polyester
Glove Style: Curved Finger
Back: 10 ga Cotton/Polyester

Multi-Purpose Gloves: Type - Work Gloves; Glove Style - Curved Finger, Heavy Weight; Palm - 10 ga Cotton/Polyester, Latex Coated, Crinkle Grip; Back - 10 ga Cotton/Polyester; Cuff - Seamless Knit Wrist; Color - Gray Shell, Blue Coating; Lining - Lined; Size - Small; Additional Information - Dimension: 9.30 in. L x 3.80 in. W; Manufacturer Series - Economy Grade

Additional Info: Dimension: 9.30 in. L x 3.80 in. W