PROTECTIVE INDUSTRIAL PRODUCTS #70318XL

Premium Driver Gloves, X-Large, White, Dexterity, Straight Thumbs, Slip-On Cuff, Unlined

SKU: 61631400886
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Drivers Gloves
Size: X-Large
Color: White
Lining: Unlined
Cuff Type: Slip-On
Palm Type: Top Grain Pigskin Leather
Glove Style: Dexterity
Back: Top Grain Pigskin Leather
Description
Multi-Purpose Gloves: Type - Driver Gloves; Glove Style - Dexterity, Straight Thumbs; Palm - Top Grain Pigskin Leather; Back - Top Grain Pigskin Leather, Shirred Elastic Back; Cuff - Slip-On; Color - White; Lining - Unlined; Size - X-Large; Additional Information - Dimension: 10.20 in. L x 5.20 in. W; Manufacturer Series - Premium Grade
Additional Info: Dimension: 10.20 in. L x 5.20 in. W