Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #70-301/S

Economy Driver Gloves, Small, White, Dexterity, Straight Thumbs, Slip-On Cuff, Unlined

SKU # 61631400875
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drivers Gloves
Size: Small
Color: White
Color Family: White
Lining: Unlined
Cuff Type: Slip-On
Palm Type: Top Grain Pigskin Leather
Glove Style: Dexterity
Back: Top Grain Pigskin Leather

Additional Info: Dimension: 9.00 in. L x 4.40 in. W