Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #16-813/XS

Cut Resistant Gloves, X-Small, White Shell, Yellow Coating, Abrasion, Tear, Puncture Resistant

SKU # 61631416868
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: ANSI Level 2
Size: X-Small
Color: White Shell
Color Family: White
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga PolyKor Blended
Glove Style: Abrasion
Back: 13 ga PolyKor Blended

Additional Info: Dimension: 8.30 in. L x 3.30 in. W