Menu Search
General Purpose Gloves Cut Resistant Gloves, X-Small, Blue/White Shell, Black Coating, Abrasion, Tear, Puncture Resistant

PROTECTIVE INDUSTRIAL PRODUCTS #16-330/XS

Cut Resistant Gloves, X-Small, Blue/White Shell, Black Coating, Abrasion, Tear, Puncture Resistant

SKU #61631413066
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: ANSI Level 2
Size: X-Small
Color: Blue/White Shell
Lining: Lined
Cuff Type: Extended Seamless Knit Wrist
Palm Type: 13 ga PolyKor Blended
Glove Style: Abrasion
Back: 13 ga PolyKor Blended

Multi-Purpose Gloves: Type - ANSI Level 2; Glove Style - Abrasion, Tear, Puncture Resistant; Palm - 13 ga PolyKor Blended, Nitrile Coated MicroSurface Grip; Back - 13 ga PolyKor Blended; Cuff - Extended Seamless Knit Wrist; Color - Blue/White Shell, Black Coating; Lining - Lined; Size - X-Small; Additional Information - Dimension: 9.20 in. L x 3.20 in. W

Additional Info: Dimension: 9.20 in. L x 3.20 in. W