Cut Resistant Gloves, X-Large, White, Abrasion, Tear, Puncture Resistant, Seamless Knit Wrist Cuff

SKU: 61631416761
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: ANSI Level 3
Size: X-Large
Color: White
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga Dyneema Diamond Blended
Glove Style: Abrasion
Back: 13 ga Dyneema
Multi-Purpose Gloves: Type - ANSI Level 3; Glove Style - Abrasion, Tear, Puncture Resistant; Palm - 13 ga Dyneema Diamond Blended, Polyurethane Coated, Smooth Grip; Back - 13 ga Dyneema ; Cuff - Seamless Knit Wrist; Color - White; Lining - Lined; Size - X-Large; Additional Information - Dimension: 10.20 in. L x 4.10 in. W
Additional Info: Dimension: 10.20 in. L x 4.10 in. W