Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #16-150/XL

Cut Resistant Gloves, X-Large, Salt and Pepper Shell, Gray Coating, Abrasion, Tear, Puncture Resistant

SKU # 61631416830
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: ANSI Level 2
Size: X-Large
Color: Salt and Pepper Shell
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga PolyKor Blended
Glove Style: Abrasion
Back: 13 ga PolyKor Blended

Additional Info: Dimension: 9.80 in. L x 4.10 in. W