Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #19-D340LG/XL

Cut Resistant Gloves, X-Large, Hi-Vis Lime Shell, Black Coating, Seamless Knit Wrist Cuff

SKU # 61631411867
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: ANSI Level 4
Size: X-Large
Color: Hi-Vis Lime Shell
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: Dyneema Diamond/Spandex
Glove Style: Abrasion
Back: Dyneema/Spandex

Multi-Purpose Gloves: Type - ANSI Level 4; Glove Style - Abrasion, Tear, Puncture Resistant; Palm - Dyneema Diamond/Spandex, Nitrile Coated, Foam Grip; Back - Dyneema/Spandex; Cuff - Seamless Knit Wrist; Color - Hi-Vis Lime Shell, Black Coating; Lining - Lined; Size - X-Large; Additional Information - Dimension: 10.20 in. L x 4.10 in. W

Additional Info: Dimension: 10.20 in. L x 4.10 in. W