PROTECTIVE INDUSTRIAL PRODUCTS #19D434XL

Cut Resistant Gloves, X-Large, Gray Shell, Black Coating, Abrasion, Tear, Puncture Resistant

SKU: 61631404848
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: ANSI Level 2
Size: X-Large
Color: Gray Shell
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga Dyneema/Nylon
Glove Style: Abrasion
Back: 13 ga Dyneema/Nylon
Description
Multi-Purpose Gloves: Type - ANSI Level 2; Glove Style - Abrasion, Tear, Puncture Resistant; Palm - 13 ga Dyneema/Nylon, Nitrile Coated, Foam Grip; Back - 13 ga Dyneema/Nylon; Cuff - Seamless Knit Wrist, Black Hem; Color - Gray Shell, Black Coating; Lining - Lined; Size - X-Large; Additional Information - Dimension: 10.20 in. L x 4.10 in. W
Additional Info: Dimension: 10.20 in. L x 4.10 in. W