PROTECTIVE INDUSTRIAL PRODUCTS #19-D324/S

Cut Resistant Gloves, Small, White Shell, Black Coating, Abrasion, Tear, Puncture Resistant

SKU: 61631416754
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: ANSI Level 2
Size: Small
Color: White Shell
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga Dyneema Diamond Blended
Glove Style: Abrasion
Back: 18 ga Dyneema
Description
Multi-Purpose Gloves: Type - ANSI Level 2; Glove Style - Abrasion, Tear, Puncture Resistant; Palm - 13 ga Dyneema Diamond Blended, Polyurethane Coated, Smooth Grip; Back - 18 ga Dyneema; Cuff - Seamless Knit Wrist; Color - White Shell, Black Coating; Lining - Lined; Size - Small; Additional Information - Dimension: 9.10 in. L x 3.50 in. W
Additional Info: Dimension: 9.10 in. L x 3.50 in. W