Menu Search
General Purpose Gloves Cut Resistant Gloves, Small, White, Medium Weight, Seamless Knit Wrist Cuff, Lined
PROTECTIVE INDUSTRIAL PRODUCTS #17DL300S

Cut Resistant Gloves, Small, White, Medium Weight, Seamless Knit Wrist Cuff, Lined

SKU # 61631400351
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: ANSI Level 3
Size: Small
Color: White
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: Dyneema/Lycra Blended
Glove Style: Medium Weight
Back: Dyneema/Lycra Blended

Multi-Purpose Gloves: Type - ANSI Level 3; Glove Style - Medium Weight; Palm - Dyneema/Lycra Blended; Back - Dyneema/Lycra Blended; Cuff - Seamless Knit Wrist; Color - White; Lining - Lined; Size - Small; Additional Information - Dimension: 6.50 in. L x 3.25 in. W

Additional Info: Dimension: 6.50 in. L x 3.25 in. W