Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #19D150S

Cut Resistant Gloves, Small, Gray Shell, Black Coating, Continuous Knit Wrist Cuff

SKU # 61631402181
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: ANSI Level 2
Size: Small
Color: Gray Shell
Lining: Lined
Cuff Type: Continuous Knit Wrist
Palm Type: Dyneema/Nylon/Lycra
Glove Style: Medium Weight
Back: Dyneema/Nylon/Lycra

Multi-Purpose Gloves: Type - ANSI Level 2; Glove Style - Medium Weight, Abrasion, Tear, Puncture Resistant; Palm - Dyneema/Nylon/Lycra, Polyurethane Coated, Smooth Grip; Back - Dyneema/Nylon/Lycra; Cuff - Continuous Knit Wrist; Color - Gray Shell, Black Coating; Lining - Lined; Size - Small; Additional Information - Dimension: 8.30 in. L x 3.50 in. W

Additional Info: Dimension: 8.30 in. L x 3.50 in. W