Menu Search
General Purpose Gloves Cut Resistant Gloves, Medium, White Shell, Gray Coating, Abrasion, Tear, Puncture Resistant

PROTECTIVE INDUSTRIAL PRODUCTS #19-D322/M

Cut Resistant Gloves, Medium, White Shell, Gray Coating, Abrasion, Tear, Puncture Resistant

SKU #61631416747
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: ANSI Level 3
Size: Medium
Color: White Shell
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga Dyneema Diamond Blended
Glove Style: Abrasion
Back: 18 ga Dyneema

Multi-Purpose Gloves: Type - ANSI Level 3; Glove Style - Abrasion, Tear, Puncture Resistant; Palm - 13 ga Dyneema Diamond Blended, Polyurethane Coated, Smooth Grip; Back - 18 ga Dyneema; Cuff - Seamless Knit Wrist; Color - White Shell, Gray Coating; Lining - Lined; Size - Medium; Additional Information - Dimension: 9.30 in. L x 3.90 in. W

Additional Info: Dimension: 9.30 in. L x 3.90 in. W