Menu Search
PROTECTIVE INDUSTRIAL PRODUCTS #17SD325M

Cut Resistant Gloves, Medium, White, Medium Weight, Seamless Knit Wrist, Red Hem Cuff

SKU # 61631405751
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: ANSI Level 2
Size: Medium
Color: White
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 7 ga Spun Dyneema/Nylon/Nuaramid
Glove Style: Medium Weight
Back: 7 ga Spun Dyneema/Nylon/Nuaramid

Multi-Purpose Gloves: Type - ANSI Level 2; Glove Style - Medium Weight; Palm - 7 ga Spun Dyneema/Nylon/Nuaramid; Back - 7 ga Spun Dyneema/Nylon/Nuaramid; Cuff - Seamless Knit Wrist, Red Hem; Color - White; Lining - Lined; Size - Medium; Additional Information - Dimension: 10.00 in. L x 4.50 in. W

Additional Info: Dimension: 10.00 in. L x 4.50 in. W