PROTECTIVE INDUSTRIAL PRODUCTS #16355/M

Cut Resistant Gloves, Medium, Salt and Pepper Shell, Black Coating, Abrasion, Tear, Puncture Resistant

SKU: 61631416859
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: ANSI Level 2
Size: Medium
Color: Salt and Pepper Shell
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga PolyKor Blended
Glove Style: Abrasion
Back: 13 ga PolyKor Blended
Description
Multi-Purpose Gloves: Type - ANSI Level 2; Glove Style - Abrasion, Tear, Puncture Resistant; Palm - 13 ga PolyKor Blended, Nitrile Coated, Foam Grip; Back - 13 ga PolyKor Blended; Cuff - Seamless Knit Wrist; Color - Salt and Pepper Shell, Black Coating; Lining - Lined; Size - Medium; Additional Information - Dimension: 9.30 in. L x 3.70 in. W
Additional Info: Dimension: 9.30 in. L x 3.70 in. W