Menu Search
General Purpose Gloves Cut Resistant Gloves, Medium, Hi-Vis Orange Shell, Black Coating, Seamless Knit Wrist Cuff

PROTECTIVE INDUSTRIAL PRODUCTS #19-D340OR/M

Cut Resistant Gloves, Medium, Hi-Vis Orange Shell, Black Coating, Seamless Knit Wrist Cuff

SKU #61631411871
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: ANSI Level 4
Size: Medium
Color: Hi-Vis Orange Shell
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: Dyneema Diamond/Spandex
Glove Style: Abrasion
Back: Dyneema/Spandex

Multi-Purpose Gloves: Type - ANSI Level 4; Glove Style - Abrasion, Tear, Puncture Resistant; Palm - Dyneema Diamond/Spandex, Nitrile Coated, Foam Grip; Back - Dyneema/Spandex; Cuff - Seamless Knit Wrist; Color - Hi-Vis Orange Shell, Black Coating; Lining - Lined; Size - Medium; Additional Information - Dimension: 9.40 in. L x 3.70 in. W

Additional Info: Dimension: 9.40 in. L x 3.70 in. W