Menu Search
General Purpose Gloves Cut Resistant Gloves, Medium, Gray, Medium Weight, Abrasion, Tear, Puncture Resistant

PROTECTIVE INDUSTRIAL PRODUCTS #19-D650/M

Cut Resistant Gloves, Medium, Gray, Medium Weight, Abrasion, Tear, Puncture Resistant

SKU #61631404635
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: ANSI Level 2
Size: Medium
Color: Gray
Lining: Lined
Cuff Type: Seamless Knit Wrist
Palm Type: 13 ga Dyneema/Nylon
Glove Style: Medium Weight
Back: 13 ga Dyneema/Nylon

Multi-Purpose Gloves: Type - ANSI Level 2; Glove Style - Medium Weight, Abrasion, Tear, Puncture Resistant; Palm - 13 ga Dyneema/Nylon, Polyurethane Coated, Smooth Grip; Back - 13 ga Dyneema/Nylon; Cuff - Seamless Knit Wrist; Color - Gray; Lining - Lined; Size - Medium; Additional Information - Dimension: 9.40 in. L x 3.70 in. W

Additional Info: Dimension: 9.40 in. L x 3.70 in. W